E59-M18C118A01-A1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E59-M18C118A01-A1 Eaton Inductive Proximity, 18MM IPROX CLONE,AC,UNS 18MM SN,NO MICRO

MFG Item Number
E59-M18C118A01-A1

E59-M18C118A01-A1 Eaton Inductive Proximity, 18MM IPROX CLONE,AC,UNS 18MM SN,NO MICRO

MFG Item Number
E59-M18C118A01-A1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E59-M18C118A01-A1
18MM IPROX CLONE,AC,UNS 18MM SN,NO MICRO

Series Information

Specifications

Specifications
Manufacturer Part Number E59-M18C118A01-A1
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton iProx Sensor, E59, Straight, 18 mm, Unshielded, 360° viewable LED, Dual key micro, 200 mA at 20-132 V, 3 pin, <3 sensing range, 2-wire AC, NO, 20-132V
Diameter 18 mm
Shielding Unshielded
Connection Type 3 Pin Micro
Output Type NO
Number of Wires 2
Composition Stainless Steel
Voltage 20-132 VAC
Nominal Voltage 120 VAC, 24 VAC, 48 VAC
Status Indicator Yes
Max Load Current 0.2 A
Length 18 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Approvals CE, CSA, UL
Net Weight 0.105 lbs
Gross Weight 0.2 lbs
Alternatives
NI14-G18-ADZ30X2-B3331
NI14-G18-ADZ30X2-B3331
Turck Inductive Proximity