Series Information
| Manufacturer Part Number | E595A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,EXPLOSION PROOF,250,3600,EPFC, 449TS,3/60/460 |
| Type | Explosion Proof, NEMA Motors |
| Horsepower | 250 hp |
| Kilowatts | 187 kW |
| Speed | 3,575 RPM |
| RPM | 3,575 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 449TS |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Explosion Proof Fan Cooled |
| Mounting | Rigid |
| Current Rating | 270 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Shaft Diameter | 2.38 " |
| Length | 28.25 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |