E6-14
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E6-14

Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

E6-14

Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
NON-INS - BS RING TERM, 6, 1/4, MET
MFG Item Number
E6-14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
E6-14
NON-INS - BS RING TERM, 6, 1/4, MET

CATAMOUNT-TERMINALS Series Information

  • Non‑Insulated Ring Terminals
  • Constructed of Electrolytic Copper for High Conductivity
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number E6-14
Manufacturer Sta-Kon, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range 6 AWG, Copper, Tin Plated, 20 Pack
Terminal Type Ring
Wire Size Range 6 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size 1/4 "
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.013 lbs
Gross Weight 0.02 lbs