Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y10D Burndy Hand Tools, Crimp Tool, 22-10AWG, Insul/Uninsul,
Y10D Burndy Hand Tools, Crimp Tool, 22-10AWG, Insul/Uninsul,
This item cannot be canceled or returned
Description
Crimp Tool, 22-10AWG, Insul/Uninsul,
Specifications
Specifications
| Manufacturer Part Number |
Y10D |
| Manufacturer |
Burndy |
| Family Series |
Burndy Hand Tools |
| Description |
Crimp Tool, 22-10AWG, Insul/Uninsul, Includes Cutter Hytool |
| Type |
Crimpers, Cutter |
| Number of Pieces |
1 |
| Net Weight |
0.8438 lbs |
| Gross Weight |
0.82 lbs |