E64CAT2T
Eaton Photoelectric Sensors, E64 TERMINAL BASE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E64CAT2T

Eaton Photoelectric Sensors, E64 TERMINAL BASE Series

E64CAT2T

Eaton Photoelectric Sensors, E64 TERMINAL BASE Series
SELF CONTAINED PHOTOELECT VEND
MFG Item Number
E64CAT2T
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, E64 TERMINAL BASE Series
Item #
E64CAT2T
SELF CONTAINED PHOTOELECT VEND

E64 TERMINAL BASE Series Information

  • 6.6~11.5 ft. Sensing Range
  • 16~240 VAC/VDC
  • 4 Wire Only
  • SPST Relay Output
  • CE Approved
The Cutler‑Hammer® E64 Terminal Base Series from Eaton's electrical business offers unique features well suited to a variety of applications including conveyor control. The sensors are available in thru‑beam, reflex, polarized reflex, and diffuse reflective sensing modes, and offer 1~2 Amp output current switching capacity. Time delay functionality provides built‑in control capability with settings for normal operation, on delay, off delay, on‑off delay, or one‑shot delay. The timing range can be adjusted from .6 to 16 seconds for each. Each model incorporates a universal voltage design to allow use with 16~240 VAC or VDC power. Wiring, sensitivity adjustment, timing adjustment, and light/dark selection can be easily accessed by removing a sealed cover. A unique guard shields the user from electrical connections when making these adjustments, and flips up to allow access to the terminal screws. The cover fastening screw is held captive to prevent loss.

Videos

Specifications

Specifications
Manufacturer Part Number E64CAT2T
Manufacturer Eaton
Product Series E64 TERMINAL BASE
Family Series Eaton Photoelectric Sensors, E64 TERMINAL BASE Series
Description Eaton Photoelectric Sensor, E64, Diffuse Reflective, Right Angle, Output yellow, stability green, power ON green, Screw Terminals, 3A at 250 Vac/30 Vdc, SPST relay Form C, 20-240 Vac, 20-60 Vdc
Power Type AC, DC
Beam Type Infrared
Max Range 79.2 "
Voltage 16-240 VDC/VAC
Nominal Voltage 110 VDC, 120 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type Solid State Relay
Composition Non-Metallic
Protection Rating IP66, NEMA 1, NEMA 3, NEMA 4, NEMA 12, NEMA 13
Approvals CE, UL
Net Weight 0.4 lbs
Gross Weight 0.42 lbs