Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KBCC-225R KB Electronics Drives, KBCC Series, KB Electronics
KBCC-225R KB Electronics Drives, KBCC Series, KB Electronics
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
1/100~3 Horsepower 110 or 240 VAC Input Non‑Regenerative Chassis (IP00) Type UL, cUL Approvals The KBCC Series of chassis SCR controls consist of models rated from 1/100 through 3 HP. Each model consists of a KBMM chassis speed control mounted to a 7" Heatsink assembly and coupled to the Barrier Terminal Kit.
Armature/Tachometer Feedback
Specifications
Specifications
Manufacturer Part Number
9924
Manufacturer
KB Electronics
Product Series
KBCC
Family Series
KB Electronics Drives, KBCC Series
Description
9924, KBCC-225R, 0-180VDC, 3 HP, Chassis, DC Drive
Input Current
24 A
Output Armature Voltage (DC)
180 VDC
Phase
1
Output Field Current (DC)
1 A
Operating Temperature
32-113 °F
Max Armature Current (DC)
16 A
Nominal Input Voltage
240 VAC
Output Field VDC
100 VDC, 200 VDC
Regen
No
Feedback
Armature, Tachometer
Operator Controls
Not Available
Approvals
cUL, UL
Comments
Horsepower Resistor Required, Sold Seperately. See Accessories and Docs & Links for Information.
Nominal Armature VDC
180 VDC
Net Weight
6 lbs
Gross Weight
6 lbs
KBCC-225R
KB Electronics Drives, KBCC Series