Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E75352

Carbone Ferraz Fuses

E75352

Carbone Ferraz Fuses
FUSE, 35A, 500VAC/DC, SEMICONDUCTOR
MFG Item Number
E75352
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
E75352
FUSE, 35A, 500VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number E75352
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 35A, 500VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 35 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWH-35A
FWH-35A
Eaton's Bussmann series Fuses, FWH Series
FWH-35B
FWH-35B
Eaton's Bussmann series Fuses, FWH Series
A50P35-4
A50P35-4
Mersen Fuses