FWH-35A
Eaton's Bussmann series Fuses, FWH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWH-35A

Eaton's Bussmann series Fuses, FWH Series

FWH-35A

Eaton's Bussmann series Fuses, FWH Series
BUSS HIGH SPEED FUSE
MFG Item Number
FWH-35A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FWH Series
Item #
FWH-35A
BUSS HIGH SPEED FUSE

FWH Series Information

  • .25~1600 Amps
  • 500V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Manufacturer Part Number FWH-35A
Manufacturer Eaton's Bussmann series
Product Series FWH
Family Series Eaton's Bussmann series Fuses, FWH Series
Description Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 35A, Non Indicating, High speed fuse, Blade end X blade end
Fuse Type Semiconductor
Current Rating 35 A
AC Voltage 500 VAC
Characteristic Very Fast Acting
Trip Indicator No
Alarm Contacts No
Approvals CE, CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
Alternatives
FWH-35B
FWH-35B
Eaton's Bussmann series Fuses, FWH Series
A50P35-4
A50P35-4
Mersen Fuses
E75352
E75352
Carbone Ferraz Fuses