E943J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E943J Carlon, a T & B Brand Fittings, 2 INCH SCH 40 MALE ADAPTER

MFG Item Number
E943J

E943J Carlon, a T & B Brand Fittings, 2 INCH SCH 40 MALE ADAPTER

MFG Item Number
E943J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
E943J
2 INCH SCH 40 MALE ADAPTER

Series Information

Specifications

Specifications
Manufacturer Part Number E943J
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Fittings
Description Male Terminal Apadpter, Size 2 Inches, Length 2.093 Inches, Outer Diameter 2.713 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 50
Connection Type Male/Female
External Thread 2 "
Length 2.093 "
Material PVC
Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.13 lbs