Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E943K Carlon, a T & B Brand Fittings, MA ADPTR 2-1/2IN X 2.48IN PVC 25PK
E943K Carlon, a T & B Brand Fittings, MA ADPTR 2-1/2IN X 2.48IN PVC 25PK
This item cannot be canceled or returned
Description
MA ADPTR 2-1/2IN X 2.48IN PVC 25PK
Specifications
Specifications
Manufacturer Part Number
E943K
Manufacturer
Carlon, a T & B Brand
Family Series
Carlon, a T & B Brand Fittings
Description
Male Terminal Adapter, Size 2-1/2 Inches, Length 2.480 Inches, Outer Diameter 3.290 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 25
Connection Type
Male/Socket
External Thread
2-1/2 "
Length
2.48 "
Material
PVC
Composition
Non-Metallic
Approvals
UL
Net Weight
0.225 lbs
Gross Weight
0.25 lbs
E943K
Carlon, a T & B Brand Fittings