Series Information
| Manufacturer Part Number | E985B |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | General Purpose |
| Horsepower | 60 hp |
| Kilowatts | 45 kW |
| Speed | 1,790 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 364T |
| AC Voltage | 230 V |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 139 A, 69.5 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 948 lbs |
| Gross Weight | 948 lbs |