Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Snap-Lock EA040 Series Information
| Manufacturer Part Number | EA040-11100 |
|---|---|
| Manufacturer | Namco Controls |
| Product Series | Snap-Lock EA040 |
| Family Series | Namco Controls Limit Switches, Snap-Lock EA040 Series |
| Description | Limit Switch, 2NO, w/Neutral Pos, Std Travel, Rocker Type, Long Mounting |
| Actuator Type | Rotary |
| Contacts | 2NO |
| Contact Rating | Rating @ 125 VAC: 20 A, Rating @ 125 VDC: 5 A, Rating @ 250 VAC: 15 A, Rating @ 250 VDC: 1.5 A, Rating @ 480 VAC: 10 A |
| Connection Type | Screw Terminals |
| Conduit Fitting | 1/2 NPT |
| Indicator | No |
| NEMA Rating | NEMA 1, NEMA 13, NEMA 4 |
| Approvals | CSA, UL |
| Material | Zinc |
| Net Weight | 2.34 lbs |
| Gross Weight | 2.48 lbs |