Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EA080-21100 Namco Controls Limit Switches, Snap-Lock EA080 Series, LIMIT SWITCH
MFG Item Number
EA080-21100
EA080-21100 Namco Controls Limit Switches, Snap-Lock EA080 Series, LIMIT SWITCH
MFG Item Number
EA080-21100
Description
Limit Switches, Snap-Lock EA080 Series
Snap-Lock EA080 Series Information
1NO/1NC Contacts Rocker‑Type SNAP‑LOCK Technology Compact Size Two Mounting Styles Available (Standard, Wide) Die‑cast Zinc Housing for Corrosion Resistance Heavy Duty Butt Contacts Heavy Operating Torque for Severe Industrial Use The EA080 Series is single pole,double break,double throw,heavy duty SNAP‑LOCK limit switch having standard mechanical travel of 10 to trip with one normally open and one normally closed circuit.Compact Heavy Duty,Machine Tool Type,Quick Make,Quick Break,Butt Type Limit Switch.Meets NEMA 1,4,13 Requirements.
Specifications
Specifications
Manufacturer Part Number
EA080-21100
Manufacturer
Namco Controls
Product Series
Snap-Lock EA080
Family Series
Namco Controls Limit Switches, Snap-Lock EA080 Series
Description
LIMIT SWITCH
Actuator Type
Rotary
Contacts
1NO/1NC
Contact Rating
Rating @ 125 VAC: 20 A, Rating @ 125 VDC: 5 A, Rating @ 250 VAC: 15 A, Rating @ 250 VDC: 1.5 A, Rating @ 480 VAC: 10 A
Connection Type
Screw Terminals
Conduit Fitting
1/2 NPT
Indicator
No
NEMA Rating
NEMA 1, NEMA 13, NEMA 4
Approvals
CSA, UL
Material
Zinc
Net Weight
2.3 lbs
Gross Weight
2.475 lbs
EA080-21100
Namco Controls Limit Switches, Snap-Lock EA080 Series