EA20BB010
Veris Industries Sensors, EA20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EA20BB010 Veris Industries Sensors, EA20 Series, Current Xdcr,Split,100A,1kVDC,
MFG Item Number
EA20BB010

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

EA20BB010 Veris Industries Sensors, EA20 Series, Current Xdcr,Split,100A,1kVDC,

MFG Item Number
EA20BB010
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Sensors, EA20 Series
Item #
EA20BB010
Current Xdcr,Split,100A,1kVDC,

EA20 Series Information

  • Flexibility
  • Pulse Reset Technology
  • Status LED
  • 100, 150 and 200 Amp span
APPLICATIONS:
  • Battery chargers
  • Motor armature current
  • Motor field current
  • Automotive loads
  • Marine equipment
  • Solar energy applications
  • Telecom
  • Electroplating
Hawkeye DC Transducers provide accurate load level monitoring of DC loads.The H971 and EA20 use Pulse Reset Technology with field proven circuitry to provide a superior solution for DC applications with minimal risk of permanent magnetization,providing longer life and better accuracy.The EA20 and the H971 have 4 to 20 mA output only.

Specifications

Specifications
Manufacturer Part Number EA20BB010
Manufacturer Veris Industries
Product Series EA20
Family Series Veris Industries Sensors, EA20 Series
Description Current Xdcr,Split,100A,1kVDC, Unipolar
Split Core Yes
Output 4-20 mA
Terminals Front
Approvals CE, cULus, UR
Net Weight 0.335 lbs
Gross Weight 0.36 lbs
Alternatives
H971
H971
Veris Industries Sensors, H971 Series