EAC1420SP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EAC1420SP

Eaton Sensors, EAC Series

EAC1420SP

Eaton Sensors, EAC Series
PWR SENSOR,CURRENT,SPLIT,4-20MA,50A
MFG Item Number
EAC1420SP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, EAC Series
Item #
EAC1420SP
PWR SENSOR,CURRENT,SPLIT,4-20MA,50A

EAC Series Information

  • Highly Accurate
  • Average Responding
  • Jumper Selectable Ranges
  • Isolation for Safety
  • UL, C‑UL, and CE Approved

The CurrentWatch EAC Series from Eation's electrical business combines a current transformer and signal conditioner into a single package. The EAC Series has a jumper‑selected current input ranges and industry standard outputs: 4‑20 mA, 0‑5 VDC or 0‑10 VDC. This family of sensors is designed for applications on "linear" or sinu‑soidal AC loads. Available in split‑core or solid‑core housings.

Typical Applications

  • Automation Equipment‑ Analog current reading for remote monitoring and software alarms
  • Data Loggers‑ Self‑powered sensors help conserv data logger batteries
  • Panel meters‑ Simple connection displays power consumption

Videos

Specifications

Specifications
Manufacturer Part Number EAC1420SP
Manufacturer Eaton
Product Series EAC
Family Series Eaton Sensors, EAC Series
Description Eaton CurrentWatch EAC Top Terminal Current Sensor, Screw Terminals, 10, 20, or 50A, 1.0 FS, Split-Core housing, 4-20mA analog output, 24 Vdc loop powered
Split Core Yes
Power Supply 24 VDC Loop-Powered
Window Size 0.85 "
Output 4-20 mA
Current Rating 10 A, 20 A, 50 A
Response Time 300 ms
Frequency 20-100 Hz
Output Limit 23 mA
Terminals Top
Approvals CE, cUL, UL
Net Weight 0.3 lbs
Gross Weight 0.33 lbs