Series Information
| Manufacturer Part Number | EAJ0612 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Electrical Boxes |
| Description | Eaton Crouse-Hinds series Condulet EAJ dome cover, 3-3/16 cover opening diameter, Copper-free aluminum, 2 depth |
| Composition | Iron |
| Cover Composition | Aluminum |
| Cover Included | Yes |
| Cover Type | Dome |
| Gasket Included | No |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 1.05 lbs |
| Gross Weight | 1.05 lbs |