Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EAJ0612 Eaton's Crouse-Hinds series Electrical Boxes, 3 3/16 DOME CVR C2095
EAJ0612 Eaton's Crouse-Hinds series Electrical Boxes, 3 3/16 DOME CVR C2095
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
EAJ0612 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series Condulet EAJ dome cover, 3-3/16 cover opening diameter, Copper-free aluminum, 2 depth |
| Composition |
Iron |
| Cover Composition |
Aluminum |
| Cover Included |
Yes |
| Cover Type |
Dome |
| Gasket Included |
No |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.05 lbs |
EAJ0612
Eaton's Crouse-Hinds series Electrical Boxes