Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Easy E4 Series Information
| Manufacturer Part Number | EASY-E4-UC-8RE1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Easy E4 |
| Family Series | Eaton Programmable Logic Controllers, Easy E4 Series |
| Description | Digital Input/Output 12/24 VDC, 24 VAC, Screw Terminal, 4 In, 4 Out |
| Primary Type | I/O |
| Number of IO Ports | 8 |
| Number of Inputs | 4 |
| Input Type | Digital |
| Number of Outputs | 4 |
| Output Type | Relay |
| Input | 12 VDC, 24 VAC, 24 VDC |
| Mounting | DIN Rail |
| Operating Temperature | -13-131 °F |
| Approvals | CSA, UL |
| Net Weight | 0.275 lbs |
| Gross Weight | 0.325 lbs |