Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Easy E4 Series Information
| Manufacturer Part Number | EASY-E4-DC-6AE1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Easy E4 |
| Family Series | Eaton Programmable Logic Controllers, Easy E4 Series |
| Description | Analog I/O, 0-10V, 0/4-20mA, 12 Bit, Each Channel Configurable, Screw Terminal |
| Primary Type | I/O |
| Number of IO Ports | 6 |
| Number of Inputs | 4 |
| Input Type | Analog |
| Number of Outputs | 2 |
| Output Type | Analog |
| Input | 24 VDC |
| Mounting | DIN Rail |
| Operating Temperature | -13-131 °F |
| Approvals | CSA, UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.245 lbs |