EB Series Information
| Manufacturer Part Number | EB-1824-010-0 |
|---|---|
| Manufacturer | Block |
| Product Series | EB |
| Family Series | Block Circuit Breakers, EB Series |
| Description | EB-FU-24DC/1x1A |
| Mounting | DIN Rail |
| Input Voltage | 18-30 VDC |
| Output Current | 0.5-10 A |
| Trip Current | Adjustable |
| Number of Channels | 1 |
| Communication | IO Link, ModBus RTU |
| Status Indicator | LED |
| Signal Input | No |
| Signal Output | Yes |
| UL Standard | 2367, 508 |
| Approvals | cULus, EAC, GL, UR |
| Nominal Input Voltage | 24 VDC |
| Gross Weight | 0.105 lbs |
| Net Weight | 0.0925 lbs |