EB-1824-020-0
Block Circuit Breakers, EB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EB-1824-020-0

Block Circuit Breakers, EB Series

EB-1824-020-0

Block Circuit Breakers, EB Series
EB-FU-24DC/1x2A
MFG Item Number
EB-1824-020-0
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, EB Series
Item #
EB-1824-020-0
EB-FU-24DC/1x2A

EB Series Information

The EasyB series eBreaker is an intelligent single‑channel electronic circuit breaker designed to reliably control 24 VDC circuits.
EasyB eBreakers offer control and read capabilities via optional communication bus, high flexibility, and a modular design that makes it possible to arrange up to 40 channels in series.
The current‑limiting tripping characteristic and comprehensive communication capabilities ensures the EB circuit breaker be suitable as an advanced fuse for 24 V loads, with the option of reading more detailed current supply parameters and actively controlling several channels.


Additional Features
  • Support for optional communication modules, undervoltage shutdown in combined networks, and output expanders
  • IP20 protection
  • Multicolored LED and status display button

The EB‑1824‑020‑0 model is designed with a maximum voltage drop between input and output of 55 mV. Max total input and output current is rated for 2 A.


Videos

Specifications

Specifications
Manufacturer Part Number EB-1824-020-0
Manufacturer Block
Product Series EB
Family Series Block Circuit Breakers, EB Series
Description EB-FU-24DC/1x2A
Mounting DIN Rail
Input Voltage 18-30 VDC
Output Current 2 A
Trip Current Fixed
Number of Channels 1
Communication IO Link, ModBus RTU
Status Indicator LED
Signal Input No
Signal Output Yes
UL Standard 2367, 508
Approvals cULus, EAC, GL, UR
Nominal Input Voltage 24 VDC
Gross Weight 0.105 lbs
Net Weight 0.105 lbs