Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Block Circuit Breakers, EB Series
EB-1824-100-0
Block Circuit Breakers, EB Series
MFG Item Number
EB-1824-100-0
This item cannot be canceled or returned
Description
Circuit Breakers, EB Series
- Optional Undervoltage Shutdown in Combined Network
- Automatic Channel Assignment
- Selective Load‑Dependent Activation
Specifications
Specifications
| Manufacturer Part Number |
EB-1824-100-0 |
| Manufacturer |
Block |
| Product Series |
EB |
| Family Series |
Block Circuit Breakers, EB Series |
| Description |
EB-FU-24DC/1x10A |
| Mounting |
DIN Rail |
| Input Voltage |
18-30 VDC |
| Output Current |
10 A |
| Trip Current |
Fixed |
| Number of Channels |
1 |
| Communication |
IO Link, ModBus RTU |
| Status Indicator |
LED |
| Signal Input |
No |
| Signal Output |
Yes |
| UL Standard |
2367, 508 |
| Approvals |
cULus, EAC, GL, UR |
| Nominal Input Voltage |
24 VDC |
| Gross Weight |
0.105 lbs |
| Net Weight |
0.105 lbs |
EB-1824-100-0
Block Circuit Breakers, EB Series