Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Sixnet EB PoE Injector Series Information
| Manufacturer Part Number | EB-PSE-24V-1B |
|---|---|
| Manufacturer | Red Lion |
| Product Series | Sixnet EB PoE Injector |
| Family Series | Red Lion Ethernet Switches, Sixnet EB PoE Injector Series |
| Description | Ebus1-portPOEinj24V-48Vsp |
| Network Configuration | Unmanaged |
| Total Number of Ports | 2 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 2 |
| Voltage | 18-30 VDC |
| Nominal Voltage | 24 VDC |
| Power Over Ethernet (PoE) | Yes |
| PoE Watts per Port | 15.4 |
| Enclosure Composition | Plastic |
| Mounting | DIN Rail, Panel |
| Operating Temperature | -40-167 °F |
| Protection Rating | IP30 |
| Approvals | CE, cULus |
| Net Weight | 0.275 lbs |
| Gross Weight | 0.545 lbs |