Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FSPDB Series Information
| Manufacturer Part Number | FSPDB3C |
|---|---|
| Manufacturer | Mersen |
| Product Series | FSPDB |
| Family Series | Mersen Power Distribution Blocks, FSPDB Series |
| Description | FSPDB Series UL 1059 Finger-Safe Power Distribution Block 600V 310A - 310A 1-Pole 2 - 8 openings; 350 mcm 2/0 - 14 --- 2 - 14 |
| Number of Poles | 2 |
| AC Voltage | 600 VAC |
| Current Rating | 310 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 8 |
| Electrical Connection | Screw/Screw |
| Mounting | DIN Rail |
| Line Side Wire Range | (1) 350 kcmil-6 AWG, (1) 2/0-14 AWG |
| Output Wire Range | 8-14 AWG |
| Cover Included | No |
| Protection Rating | IP20 |
| Color | Gray |
| Approvals | CSA, UR |
| Net Weight | 0.97 lbs |
| Gross Weight | 0.97 lbs |