ECP2023
Appleton Plugs & Receptacles, U-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECP2023

Appleton Plugs & Receptacles, U-Line Series

ECP2023

Appleton Plugs & Receptacles, U-Line Series
ECP PLUG 20A 125V 2W3P
Item Number
ECP2023
MFG Item Number
ECP-2023
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, U-Line Series
Item #
ECP2023
ECP PLUG 20A 125V 2W3P

U-Line Series Information

Appleton U‑Line Interchanger 15 and 20 Amp Plugs are used with stationary or portable electrically operated devices in hazardous locations. The ECP plug is suitable for use in such areas as refineries, petrochemical plants, and other areas subject to where ignitable gases are present. The NCP plug is ideal where moisture or corrosion is a constant problem, such as production facilities on marine platforms, and pipeline transportation facilities.

Specifications

Specifications
Manufacturer Part Number ECP-2023
Manufacturer Appleton
Product Series U-Line
Family Series Appleton Plugs & Receptacles, U-Line Series
Description Appleton U-Line Interchanger ECP Standard Plug, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Copperfree Less Than 4/10 Of 1 PCT Aluminum, Nema Rating: NEMA 7BCD, 9G, Plug Cable Diameter: 0.
Current Rating 20 A
Number of Poles 3
Number of Wires 2
Voltage 125 VAC
Connection Type Plug
GFCI No
NEMA Configuration 5-20P
Color Gray
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Explosion Proof
Net Weight 0.33 lbs
Gross Weight 0.31 lbs
Alternatives
NCP2023
NCP2023
Appleton Plugs & Receptacles, U-Line Series