NCP2023
Appleton Plugs & Receptacles, U-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCP2023

Appleton Plugs & Receptacles, U-Line Series

NCP2023

Appleton Plugs & Receptacles, U-Line Series
NCP PLUG ASSEMBLY
MFG Item Number
NCP2023
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, U-Line Series
Item #
NCP2023
NCP PLUG ASSEMBLY

U-Line Series Information

Appleton U‑Line Interchanger 15 and 20 Amp Plugs are used with stationary or portable electrically operated devices in hazardous locations. The ECP plug is suitable for use in such areas as refineries, petrochemical plants, and other areas subject to where ignitable gases are present. The NCP plug is ideal where moisture or corrosion is a constant problem, such as production facilities on marine platforms, and pipeline transportation facilities.

Specifications

Specifications
Manufacturer Part Number NCP2023
Manufacturer Appleton
Product Series U-Line
Family Series Appleton Plugs & Receptacles, U-Line Series
Description Appleton U-Line NCP Plug, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: 30 PCT Glass-Reinforced Thermoplastic Polyester, Nema Rating: NEMA 7BCD, 9G, Plug Cable Diameter: 0.538 - 0.639 IN, Dimen
Current Rating 20 A
Number of Poles 3
Number of Wires 2
Voltage 125 VAC
Connection Type Plug
GFCI No
NEMA Configuration 5-20P
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Explosion Proof
Net Weight 0 lbs
Gross Weight 0.24 lbs
Alternatives
ECP2023
ECP2023
Appleton Plugs & Receptacles, U-Line Series