Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CP Series Information
| Manufacturer Part Number | ECP3581T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | CP |
| Family Series | Baldor-ABB Motors Motors, CP Series |
| Description | 1HP, 1770RPM, 3PH, 60HZ, 143T, 0522M |
| Type | High Efficiency, Severe Duty |
| Horsepower | 1 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 143TC |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 1.5 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Cast Iron |
| Bearing Type | Re-Greasable |
| Length | 12.88 " |
| Net Weight | 64 lbs |
| Gross Weight | 64 lbs |