Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LM32856 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..1HP..1800RPM.143T.TEFC.230/460V.3PH.60HZ.CONT.40C..RIGID......SEVERE DUTY........ |
| Type | Severe Duty |
| Horsepower | 1 hp |
| Speed | 1,765 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| IEC Frame | 143T |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |