Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EF460 ABB Overload Relays, EF Series, ELECTRONIC OVERLOAD 150-500 A
EF460 ABB Overload Relays, EF Series, ELECTRONIC OVERLOAD 150-500 A
This item cannot be canceled or returned
Description
Overload Relays, EF Series
ELECTRONIC OVERLOAD 150-500 A
- Overload Protection Trip Class
- Sealable Operating Elements
- Adjustable Current Setting
- Stop and Test function
- Phase Loss Sensitivity
- Trip Free Mechanism
- Self supplied Device
- Status Indication
Specifications
Specifications
| Manufacturer Part Number |
EF460 |
| Manufacturer |
ABB |
| Product Series |
EF |
| Family Series |
ABB Overload Relays, EF Series |
| Description |
IECEx is valid for products produced from week 15, 2017. |
| Current Rating |
150-500 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10, Class 20, Class 30 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-25-70 °F |
| Net Weight |
2.6056 lbs |
| Gross Weight |
3.426 lbs |
EF460
ABB Overload Relays, EF Series