Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ATK300 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Contactors |
| Description | Terminal Lug Kit, 3pcs/Set, Accepts (1)4AWG-400MCM Wire/Pole |
| Type | AC Mechanically Interlocked IEC |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.1304 lbs |