Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Type B Liquidtight Series Information
| Manufacturer Part Number | EFC125 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Type B Liquidtight |
| Family Series | Thomas & Betts Conduit, Type B Liquidtight Series |
| Description | 1-1/4 Inch Black Corrugated PVC Flexible Tubing |
| Trade Size | 1-1/4 " |
| Diameter | 1.41 " |
| Jacket Material | Polyvinyl Chloride |
| Color | Black |
| Operating Temperature | 2-140 °F |
| Conduit Type | Non-Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | CSA, UL |
| Net Weight | 23 lbs |
| Gross Weight | 0.21 lbs |