EH15 Series Information
PTC HEATER
Description
PTC heaters are designed to help prevent failure of electronic components caused by condensation, corrosion and low temperatures. EH15 series feature PTC technology and are designed for smaller enclosure applications with lower wattage requirements.
Features
• Compact heater in PTC technology
• PTC (Positive Temperature Coefficient) heating element
• Maintains minimum operating temperatures in enclosures
• Helps to prevent failure of electronic components caused by condensation and corrosion
• Push connectors for quick and easy wiring
• 35 mm DIN rail mountable
• UL, VDE, and CE
| Manufacturer Part Number | 78205117732 |
|---|---|
| Manufacturer | Eaton's B-Line series |
| Product Series | EH15 |
| Family Series | Eaton's B-Line series Enclosure Heaters, EH15 Series |
| Description | PTC Heater, 110-250VAC/DC, 30W |
| Capacity | 30 W |
| Voltage | 110-250 VAC |
| Heating Element | PTC Resistor |
| Protection Class | I (Grounded) |
| Protection Rating | IP20 |
| Approvals | CE, cURus, VDE |
| Net Weight | 0 lbs |
| Gross Weight | 0.66 lbs |