EHG030
Wiegmann Enclosure Heaters, EHG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EHG030

Wiegmann Enclosure Heaters, EHG Series

EHG030

Wiegmann Enclosure Heaters, EHG Series
Heater, 30W, 100-250VAC
MFG Item Number
EHG030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, EHG Series
Item #
EHG030
Heater, 30W, 100-250VAC

EHG Series Information

Specifications

Specifications
Manufacturer Part Number EHG030
Manufacturer Wiegmann
Product Series EHG
Family Series Wiegmann Enclosure Heaters, EHG Series
Description Heater, 30W, 100-250VAC
Capacity 30 W
Voltage 110-250 VAC
Nominal Voltage 240 VAC
Approvals CE, cUL, UL
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
14001.0-00
14001.0-00
Stego Enclosure Heaters, HG 140 Series
SHG14001
SHG14001
Hammond Manufacturing Enclosure Heaters, SHG Series