Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | EHDB280C-1L11 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Contactors |
| Description | CONTACTOR |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 120 VAC |
| Comments | 280 A |
| Net Weight | 10.74 lbs |
| Gross Weight | 10.74 lbs |