Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EHDB360C2P-1 ABB Contactors, Drive Contactor, 2-P N/O, 120VAC,

MFG Item Number
EHDB360C2P-1

EHDB360C2P-1 ABB Contactors, Drive Contactor, 2-P N/O, 120VAC,

MFG Item Number
EHDB360C2P-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Contactors, Series
Item #
EHDB360C2P-1
Drive Contactor, 2-P N/O, 120VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number EHDB360C2P-1
Manufacturer ABB
Family Series ABB Contactors
Description Drive Contactor, 2-P N/O, 120VAC, Includes 1NO/1NC Aux Contact Block, Includes Terminal Lugs
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 2NO
Auxiliary Contact 1NO, 1NC
Termination Box Lug
Comments 360 A
Net Weight 14.91 lbs
Gross Weight 14.91 lbs
Alternatives
EHDB360C2P-1L
EHDB360C2P-1L
ABB Contactors, EHDB Series
5DP5-5021-11
5DP5-5021-11
Joslyn Clark Contactors, 5DP Series