EHG015
Wiegmann Enclosure Heaters, EHG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EHG015 Wiegmann Enclosure Heaters, EHG Series, Heater, 15W, 110-250VAC

MFG Item Number
EHG015

EHG015 Wiegmann Enclosure Heaters, EHG Series, Heater, 15W, 110-250VAC

MFG Item Number
EHG015
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, EHG Series
Item #
EHG015
Heater, 15W, 110-250VAC

EHG Series Information

Specifications

Specifications
Manufacturer Part Number EHG015
Manufacturer Wiegmann
Product Series EHG
Family Series Wiegmann Enclosure Heaters, EHG Series
Description Heater, 15W, 110-250VAC
Capacity 15 W
Voltage 110-250 VAC
Nominal Voltage 240 VAC
Approvals CE, cUL, UL
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
14000.0-00
14000.0-00
Stego Enclosure Heaters, HG 140 Series