EHG0150
Wiegmann Enclosure Heaters, EHG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EHG0150 Wiegmann Enclosure Heaters, EHG Series, Heater, 150W, 110-250VAC

MFG Item Number
EHG0150

EHG0150 Wiegmann Enclosure Heaters, EHG Series, Heater, 150W, 110-250VAC

MFG Item Number
EHG0150
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, EHG Series
Item #
EHG0150
Heater, 150W, 110-250VAC

EHG Series Information

Specifications

Specifications
Manufacturer Part Number EHG0150
Manufacturer Wiegmann
Product Series EHG
Family Series Wiegmann Enclosure Heaters, EHG Series
Description Heater, 150W, 110-250VAC
Capacity 150 W
Voltage 230 VAC
Nominal Voltage 240 VAC
Approvals CE, cUL, UL
Net Weight 2 lbs
Gross Weight 2 lbs
Alternatives
14008.0-00
14008.0-00
Stego Enclosure Heaters, HG 140 Series
17015005007
17015005007
Pfannenberg Enclosure Heaters, FLH150 Series