SHG14001
Hammond Manufacturing Enclosure Heaters, SHG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SHG14001

Hammond Manufacturing Enclosure Heaters, SHG Series

SHG14001

Hammond Manufacturing Enclosure Heaters, SHG Series
Enclosure Heater, 30W, 110-250VAC/DC
MFG Item Number
SHG14001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, SHG Series
Item #
SHG14001
Enclosure Heater, 30W, 110-250VAC/DC

SHG Series Information

  • Protects enclosed equipment from low temperatures, condensation and corrosion
  • The PTC heater unit maintains a stable temperature environment within enclosures
  • Allows critical components to perform with consistent reliability for longer periods
  • Heating power adjusts to ambient temperature
  • Push connectors for quick and easy wiring


Specifications

Specifications
Manufacturer Part Number SHG14001
Manufacturer Hammond Manufacturing
Product Series SHG
Family Series Hammond Manufacturing Enclosure Heaters, SHG Series
Description Enclosure Heater, 30W, 110-250VAC/DC
Capacity 30 W
Voltage 110-250 VAC
Heating Element PTC Resistor
Fan Included No
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Protection Rating IP20
Explosion Proof No
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
14001.0-00
14001.0-00
Stego Enclosure Heaters, HG 140 Series
17003005007
17003005007
Pfannenberg Enclosure Heaters, FLH030 Series