EHG045
Wiegmann Enclosure Heaters, EHG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EHG045 Wiegmann Enclosure Heaters, EHG Series, Heater, 45W, 110-250VAC

MFG Item Number
EHG045

EHG045 Wiegmann Enclosure Heaters, EHG Series, Heater, 45W, 110-250VAC

MFG Item Number
EHG045
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, EHG Series
Item #
EHG045
Heater, 45W, 110-250VAC

EHG Series Information

Specifications

Specifications
Manufacturer Part Number EHG045
Manufacturer Wiegmann
Product Series EHG
Family Series Wiegmann Enclosure Heaters, EHG Series
Description Heater, 45W, 110-250VAC
Capacity 45 W
Voltage 110-250 VAC
Nominal Voltage 240 VAC
Approvals CE, cUL, UL
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
SHG14003
SHG14003
Hammond Manufacturing Enclosure Heaters, SHG Series
14003.0-00
14003.0-00
Stego Enclosure Heaters, HG 140 Series