Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EI1204TBOS Carlo Gavazzi Inductive Proximity, PROX, IND, 12mm, 4mm RANGE, AC, 2-W
MFG Item Number
EI1204TBOS
EI1204TBOS Carlo Gavazzi Inductive Proximity, PROX, IND, 12mm, 4mm RANGE, AC, 2-W
MFG Item Number
EI1204TBOS
This item cannot be canceled or returned
Description
Inductive Proximity, Series
PROX, IND, 12mm, 4mm RANGE, AC, 2-W
Specifications
Specifications
| Manufacturer Part Number |
EI1204TBOS |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Inductive Proximity |
| Description |
PROX, IND, 12mm, 4mm RANGE, AC, 2-W N/O OUTPUT, UNSHIELDED 2M CABLE CONNECTION |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EI1204TBOS
Carlo Gavazzi Inductive Proximity