Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EKI-6333ACXL-M12-A Advantech Gateways & Routers, IEEE802.11 a/b/g/n/ac AP/Bridge/Client M
MFG Item Number
EKI-6333ACXL-M12-A
EKI-6333ACXL-M12-A Advantech Gateways & Routers, IEEE802.11 a/b/g/n/ac AP/Bridge/Client M
MFG Item Number
EKI-6333ACXL-M12-A
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Item #
EKI-6333ACXL-M12-A
IEEE802.11 a/b/g/n/ac AP/Bridge/Client M
Specifications
Specifications
| Manufacturer Part Number |
EKI-6333ACXL-M12-A |
| Manufacturer |
Advantech |
| Family Series |
Advantech Gateways & Routers |
| Type |
Access Point |
| Ports |
Ethernet |
| Network Protocols |
WLAN 80211a/b/g/n |
| Input Voltage |
12-48 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Status Indicator |
LED |
| Operating Temperature |
-40-167 °F |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EKI-6333ACXL-M12-A
Advantech Gateways & Routers