EL3605T
Baldor-ABB Motors Motors, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EL3605T Baldor-ABB Motors Motors, L Series, 2HP, 1740RPM, 1PH, 60HZ, 184T, 3623LC
MFG Item Number
EL3605T

EL3605T Baldor-ABB Motors Motors, L Series, 2HP, 1740RPM, 1PH, 60HZ, 184T, 3623LC

MFG Item Number
EL3605T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, L Series
Item #
EL3605T
2HP, 1740RPM, 1PH, 60HZ, 184T, 3623LC

L Series Information

  • Heavy Duty Base Seam Welded to the Frame
  • Dynamically Balanced Rotors
  • Heavy Gauge Steel Frame
  • Ball Bearings
  • 1/12 thru 15 Hp

Specifications

Specifications
Manufacturer Part Number EL3605T
Manufacturer Baldor-ABB Motors
Product Series L
Family Series Baldor-ABB Motors Motors, L Series
Description 2HP, 1740RPM, 1PH, 60HZ, 184T, 3623LC
Type General Purpose
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 182T
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 8.8 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 16.56 "
Net Weight 66 lbs
Gross Weight 66 lbs
Alternatives
131541.00
131541.00
Leeson Motors