Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
131541.00 Leeson Motors, Motor, 2HP, 115/208-230V, 1740RPM
MFG Item Number
131541.00
131541.00 Leeson Motors, Motor, 2HP, 115/208-230V, 1740RPM
MFG Item Number
131541.00
This item cannot be canceled or returned
Description
Motor, 2HP, 115/208-230V, 1740RPM
Specifications
Specifications
| Manufacturer Part Number |
131541.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
Motor, 2HP, 115/208-230V, 1740RPM TEFC Farm |
| Type |
General Purpose |
| Horsepower |
2 hp |
| Speed |
1,740 RPM |
| RPM |
1,740 RPM |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
182T |
| AC Voltage |
115 VAC, 208 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
24.8 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
65 lbs |
| Gross Weight |
65 lbs |