EM4400T
Baldor-ABB Motors Motors, M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EM4400T

Baldor-ABB Motors Motors, M Series

EM4400T

Baldor-ABB Motors Motors, M Series
100HP, 1785RPM, 3PH, 60HZ, 405T, A40064M
MFG Item Number
EM4400T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, M Series
Item #
EM4400T
100HP, 1785RPM, 3PH, 60HZ, 405T, A40064M

M Series Information


Specifications

Specifications
Manufacturer Part Number EM4400T
Manufacturer Baldor-ABB Motors
Product Series M
Family Series Baldor-ABB Motors Motors, M Series
Description 100HP, 1785RPM, 3PH, 60HZ, 405T, A40064M
Type General Purpose
Horsepower 100 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 405T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 112 A
Service Factor 1.15
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 37.22 "
Net Weight 1203 lbs
Gross Weight 1203 lbs
Alternatives
170087.60
170087.60
Leeson Motors, Three Phase TEFC Series
HD100P2E
HD100P2E
US Motors Motors