EM4406T-4
Baldor-ABB Motors Motors, M Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EM4406T-4 Baldor-ABB Motors Motors, M Series, 150HP, 1785RPM, 3PH, 60HZ, 445T, A4488M
MFG Item Number
EM4406T-4

EM4406T-4 Baldor-ABB Motors Motors, M Series, 150HP, 1785RPM, 3PH, 60HZ, 445T, A4488M

MFG Item Number
EM4406T-4
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, M Series
Item #
EM4406T-4
150HP, 1785RPM, 3PH, 60HZ, 445T, A4488M

M Series Information


Specifications

Specifications
Manufacturer Part Number EM4406T-4
Manufacturer Baldor-ABB Motors
Product Series M
Family Series Baldor-ABB Motors Motors, M Series
Description 150HP, 1785RPM, 3PH, 60HZ, 445T, A4488M
Type General Purpose
Horsepower 150 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 445T
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 169 A
Service Factor 1.15
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 44.75 "
Net Weight 1998.999 lbs
Gross Weight 1998.999 lbs
Alternatives
HD150P2F
HD150P2F
US Motors Motors