Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EML30 Eaton Contactors, LUG KIT-4 CBL CONNECTION FOR 290 MM RVSS
EML30 Eaton Contactors, LUG KIT-4 CBL CONNECTION FOR 290 MM RVSS
This item cannot be canceled or returned
Description
LUG KIT-4 CBL CONNECTION FOR 290 MM RVSS
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
EML30 |
| Description |
Eaton IT soft starter accessory, Terminal kit, 107-250 kcmil, 4 cable connections, Frame V |
| Type |
Lug Kit |
| Net Weight |
7.9 lbs |
| Gross Weight |
7.95 lbs |