EN100-V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EN100-V

Extech Instruments Anemometers

EN100-V

Extech Instruments Anemometers
MINI IMPELLER (2 PK) FOR EN100 AND
MFG Item Number
EN100-V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Anemometers, Series
Item #
EN100-V
MINI IMPELLER (2 PK) FOR EN100 AND

Series Information

Specifications

Specifications
Manufacturer Part Number EN100-V
Manufacturer Extech Instruments
Family Series Extech Instruments Anemometers
Description MINI IMPELLER (2 PK) FOR EN100 AND EN150
Display LCD
Style Vane
Accuracy 3 %
Vane Type Integral
Data Hold Yes
Operating Temperature 32-158 °F
Air Temperature (F) 32-158 °F
Measuring Units ft/min, km/h, knots, m/s, MPH
Backlight No
Net Weight 0 lbs
Gross Weight 1 lb