Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, ECLIPSE Series
EN4SD12106LG
Hammond Manufacturing Enclosures, ECLIPSE Series
Enclosure, 12in.Hx10in.Wx6in.D, N4/12,
MFG Item Number
EN4SD12106LG
This item cannot be canceled or returned
Description
Enclosures, Eclipse Series
Enclosure, 12in.Hx10in.Wx6in.D, N4/12,
Eclipse Series Information
- 12 Gauge Steel Construction
- Slotted Corner Design for Easier Mounting
- Larger than Standard NEMA Panel Used in Same Sized Enclosures
Specifications
Specifications
| Manufacturer Part Number |
EN4SD12106LG |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
Eclipse |
| Family Series |
Hammond Manufacturing Enclosures, ECLIPSE Series |
| Description |
Enclosure, 12in.Hx10in.Wx6in.D, N4/12, RAL7035 Lt Gray Steel, Hinged Qrtr Turn Latch Cover, Less Inner Panel |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
Quarter-Turn Latch |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4 |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
6 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |
EN4SD12106LG
Hammond Manufacturing Enclosures, ECLIPSE Series