EN4SD242412LG
Hammond Manufacturing Enclosures, Eclipse Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EN4SD242412LG

Hammond Manufacturing Enclosures, Eclipse Series

EN4SD242412LG

Hammond Manufacturing Enclosures, Eclipse Series
Enclosure, 24in.Hx24in.Wx12in.D, N4/12,
MFG Item Number
EN4SD242412LG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Eclipse Series
Item #
EN4SD242412LG
Enclosure, 24in.Hx24in.Wx12in.D, N4/12,

Eclipse Series Information

  • Doors may be easily removed for modifications and are interchangeable
  • Oil resistant gasket are permanently secured
  • Fabricated From 14 or 16 Gauge Steel
Designed to enclose electrical and / or electronic equipment and protect against harsh, industrial environments. Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high‑tech equipment installtion. A wide range of sizes and practical accessories make this product line a complete package.

Videos

Specifications

Specifications
Manufacturer Part Number EN4SD242412LG
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, Eclipse Series
Description Enclosure, 24in.Hx24in.Wx12in.D, N4/12, RAL7035 Lt Gray Steel, Hinged Quartr Turn Latched Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 3R, NEMA 4
Nominal Height 24 "
Nominal Width 24 "
Nominal Depth 12 "
Approvals CE, CSA, UL
Net Weight 47 lbs
Gross Weight 56 lbs
Alternatives
N412242412C
N412242412C
Wiegmann Enclosures, N412-C Ultimate Series
N412242412CLG
N412242412CLG
Wiegmann Enclosures, N412-C Ultimate Series