EP2424
Hammond Manufacturing Enclosures, ECLIPSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EP2424 Hammond Manufacturing Enclosures, ECLIPSE Series, Panel for 24 x 24 enclosure
MFG Item Number
EP2424

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

EP2424 Hammond Manufacturing Enclosures, ECLIPSE Series, Panel for 24 x 24 enclosure

MFG Item Number
EP2424
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Eclipse Series
Item #
EP2424
Panel for 24 x 24 enclosure

Eclipse Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Videos

Specifications

Specifications
Manufacturer Part Number EP2424
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, ECLIPSE Series
Description Panel for 24 x 24 enclosure
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 13 lbs
Gross Weight 16 lbs
Alternatives
NP2424C
NP2424C
Wiegmann Enclosures, C Series